Shop MARATHON

Metric Motor, 132M, Rigid Base

  • Mfr # TCA7P52AE211GAA009
  • Zoro # G8661473

product price: 
$
1,338.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
10
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
132M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA7P52AE211GAA009
Zoro #
G8661473
UPC #
-
Country of Origin
India
Item
Metric Motor
Motor Design
Three-Phase
HP
10
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
132M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
25.4/12.7 A
Motor Application
General Purpose
Hz
50/60 Hz
Nominal Efficiency
91.7 %
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
CC Number
CC003A
Standards
CE, UL Recognized
Ins. Class
F
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Motor Service Factor
1.15
Nameplate RPM
1,775 RPM
Phase
Three
Motor Frame Material
Cast Iron
kW
7.5
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
Weight
216 3/32 lb
RPM @ 50Hz
1775 rpm
HP @ 50Hz
10 hp
Full Load Amps @ 50Hz
22.6/11.3 A
Voltage @ 50Hz
200/400
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
NEMA Design
N
Inverter Rated
Yes
No. of Speeds
1
Inverter Rating
Inverter Rated
NEMA Design Class
N
Application
General Purpose
Frequency
60/50 Hz
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Product Type
Metric Motor
Manufacturers Warranty
1 yr
Frame Material
Cast Iron
Number of Speeds
1
Nameplate Voltage @ 50 Hz
200/400V AC
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
25.4/12.7 A
Nameplate RPM @ 50 Hz
1,775 RPM
Nameplate Horsepower @ 50 Hz
10 hp
Nameplate Service Factor @ 50 Hz
1.15
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 50 Hz
22.6/11.3 A
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Bearing Type
Ball
Nameplate RPM @ 60 Hz
1,775 RPM
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
10 hp

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
38 mm
Shaft Length
80 mm
Overall Length
503 mm
Length Less Shaft
423 mm
Shaft Diameter
38 mm
Frame Size
132M
Wire Rope Length
503 mm
Length
503 mm

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, 7.5 kW, Nameplate RPM 1775 rpm, Frame 132M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 25.4/12.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.