Shop MARATHON

Metric Motor, 132M, Rigid Base

  • Mfr # TCA5P53AE211GAA009
  • Zoro # G8662410

product price: 
$
1,940.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
7 1/2
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
132M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA5P53AE211GAA009
Zoro #
G8662410
UPC #
-
Country of Origin
India

Dimensions

Shaft Length
80 mm
Manufacturers Warranty Length
1 yr
Shaft Dia.
38 mm
Length Less Shaft
423 mm
Overall Length
503 mm
Frame Size
132M
Shaft Diameter
38 mm
Wire Rope Length
503 mm
Length
503 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
7 1/2
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
132M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
20.8/10.4 A
Motor Service Factor
1.15
Hz
50/60 Hz
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
Duty
Continuous
Motor Frame Material
Cast Iron
Nameplate RPM
1180 rpm
Motor Bearings
Ball
Phase
Three
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
kW
5.5
Nominal Efficiency
91 %
Standards
CE, UL Recognized
Max. Ambient Temp.
40 Degrees C
Motor Application
General Purpose
Ins. Class
F
No. of Speeds
1
Full Load Amps @ 50Hz
19.0/9.5 A
RPM @ 50Hz
1180 rpm
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
200/400
HP @ 50Hz
7 1/2 hp
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Inverter Rated
Yes
Weight
220 1/2 lb
Usable @ 200V
Not Usable at 200V
NEMA Design
N
Inverter Rating
Inverter Rated
Application
General Purpose
Nameplate Horsepower @ 50 Hz
7 1/2 hp
Bearing Type
Ball
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Frequency
60/50 Hz
Frame Material
Cast Iron
Full Load Current @ 50 Hz
19.0/9.5 A
Nameplate RPM @ 50 Hz
3,540 RPM
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 50 Hz
1.15
NEMA Design Class
N
Manufacturers Warranty
1 yr
Nameplate Voltage @ 50 Hz
200/400V AC
Product Type
General Purpose Motor
Full Load Current @ 60 Hz
20.8/10.4 A
Mounting Position
Horizontal

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, 5.5 kW, Nameplate RPM 1180 rpm, Frame 132M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 20.8/10.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.