Metric Motor, 132M, Rigid Base

  • Mfr # TCA7P52AP211GAA009
  • Zoro # G8661589
product price: 
$
1,269.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
10
RPM Range
1701-1800
Voltage
575V AC
Frame
132M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA7P52AP211GAA009
Zoro #
G8661589
UPC #
-
Country of Origin
India

Dimensions

Shaft Length
80 mm
Manufacturers Warranty Length
1 yr
Shaft Dia.
38 mm
Overall Length
503 mm
Length Less Shaft
423 mm
Frame Size
132M
Shaft Diameter
38 mm
Wire Rope Length
503 mm
Length
503 mm

Details

Item
Metric Motor
Motor Design
Three-Phase
HP
10
RPM Range
1701-1800
Voltage
575V AC
Frame
132M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
10.2 A
Nominal Efficiency
91.7 %
Motor Bearings
Ball
Motor Application
General Purpose
Motor Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1775 rpm
Duty
Continuous
CC Number
CC003A
Voltage Compatibility
575V AC
Phase
Three
kW
7.5
Standards
CE, UL Recognized
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Service Factor
1.15
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Weight
216 3/32 lb
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Inverter Rated
Yes
NEMA Design
N
Usable @ 200V
Not Usable at 200V
Inverter Rating
Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Product Type
Metric Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Manufacturers Warranty
1 yr
Frequency
60 Hz
Bearing Type
Ball
Nameplate RPM @ 50 Hz
1,800 RPM
Insulation Class
F
Efficiency Rating
NEMA Premium Efficiency
Application
General Purpose
Nameplate Voltage @ 50 Hz
200/400V AC
Frame Material
Cast Iron
Mounting Position
Horizontal
Number of Speeds
1
NEMA Design Class
N
Full Load Current @ 60 Hz
10.2 A
Nameplate Service Factor @ 60 Hz
1.15

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, 7.5 kW, Nameplate RPM 1775 rpm, Frame 132M, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 10.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1701-1800, CE, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.