Shop MARATHON

Metric Motor, 132S, Rigid Base

  • Mfr # TCA5P51AE211GAA009
  • Zoro # G8662164

product price: 
$
1,156.44
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
7 1/2
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
132S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA5P51AE211GAA009
Zoro #
G8662164
UPC #
-
Country of Origin
India
Item
General Purpose Motor
Motor Design
Three-Phase
HP
7 1/2
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
132S
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
17.6/8.8 A
Nominal Efficiency
89.5 %
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
Motor Frame Material
Cast Iron
Standards
CE, UL Recognized
Duty
Continuous
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Service Factor
1.15
kW
5.5
Motor Application
General Purpose
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
3,535 RPM
Phase
Three
Hz
50/60 Hz
Ins. Class
F
Service Factor @ 50Hz
1.15
RPM @ 50Hz
3535 rpm
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Weight
167 19/32 lb
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Inverter Rated
Yes
HP @ 50Hz
7 1/2 hp
Full Load Amps @ 50Hz
15.0/7.5 A
NEMA Design
N
Voltage @ 50Hz
200/400
Inverter Rating
Inverter Rated
Mounting Position
Horizontal
Manufacturers Warranty
1 yr
Bearing Type
Ball
Nameplate Voltage @ 50 Hz
230/460V AC
Frequency
60/50 Hz
Efficiency Rating
NEMA Premium Efficiency
Number of Speeds
1
Product Type
General Purpose Motor
Insulation Class
F
Nameplate Service Factor @ 50 Hz
1.15
Frame Material
Cast Iron
Application
General Purpose
Full Load Current @ 60 Hz
17.6/8.8 A
Full Load Current @ 50 Hz
15.0/7.5 A
NEMA Design Class
N
Nameplate RPM @ 50 Hz
1,775 RPM
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C
Nameplate Horsepower @ 50 Hz
7 1/2 hp
Nameplate Horsepower @ 60 Hz
7 1/2 hp
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate RPM @ 60 Hz
3,450 RPM

Dimensions

Shaft Length
80 mm
Manufacturers Warranty Length
1 yr
Shaft Dia.
38 mm
Length Less Shaft
385 mm
Overall Length
465 mm
Frame Size
132S
Shaft Diameter
38 mm
Wire Rope Length
465 mm
Length
465 mm

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, 5.5 kW, Nameplate RPM 3535 rpm, Frame 132S, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 17.6/8.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 3001-3600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.