Shop MARATHON

Metric Motor, 160M, Rigid Base

  • Mfr # TCA7P53AE211GAA009
  • Zoro # G8661832

product price: 
$
2,330.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
10
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
160M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA7P53AE211GAA009
Zoro #
G8661832
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
42 mm
Manufacturers Warranty Length
1 yr
Shaft Length
110 mm
Length Less Shaft
512 mm
Overall Length
622 mm
Frame Size
160M
Shaft Diameter
42 mm
Wire Rope Length
622 mm
Length
622 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
10
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
160M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
26.4/13.2 A
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Hz
50/60 Hz
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
91 %
Duty
Continuous
Motor Application
General Purpose
Nameplate RPM
1180 rpm
Motor Frame Material
Cast Iron
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Phase
Three
kW
7.5
Ins. Class
F
Standards
CE, UL Recognized
NEMA Design
N
Full Load Amps @ 50Hz
23.4/11.7 A
Usable @ 208V
Not Usable at 208V
HP @ 50Hz
10 hp
Voltage @ 50Hz
200/400
Weight
315 9/32 lb
Service Factor @ 50Hz
1.15
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
RPM @ 50Hz
1180 rpm
Duty Cycle
Continuous
Inverter Rated
Yes
Inverter Rating
Inverter Rated
Frame Material
Cast Iron
Full Load Current @ 60 Hz
26.4/13.2 A
Efficiency Rating
NEMA Premium Efficiency
NEMA Design Class
N
Product Type
General Purpose Motor
Manufacturers Warranty
1 yr
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Nameplate Horsepower @ 50 Hz
10 hp
Frequency
60/50 Hz
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
1,790 RPM
Insulation Class
F
Nameplate Voltage @ 50 Hz
200/400V AC
Application
General Purpose
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Service Factor @ 50 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 50 Hz
23.4/11.7 A

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, 7.5 kW, Nameplate RPM 1180 rpm, Frame 160M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 26.4/13.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.