Metric Motor, 225M, Rigid Base

  • Mfr # TCA0452AE211GAA009
  • Zoro # G8661324
product price: 
$
8,541.99
/ea
Additional $495.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
60
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
225M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA0452AE211GAA009
Zoro #
G8661324
UPC #
-
Country of Origin
India

Dimensions

Shaft Length
140 mm
Manufacturers Warranty Length
1 yr
Shaft Dia.
60 mm
Overall Length
862 mm
Length Less Shaft
722 mm
Frame Size
225M
Shaft Diameter
60 mm
Wire Rope Length
862 mm
Length
862 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
60
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
225M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
142.0/71.0 A
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Standards
CE, UL Recognized
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Nameplate RPM
1785 rpm
CC Number
CC003A
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Application
General Purpose
Motor Service Factor
1.15
kW
45.0
Nominal Efficiency
95 %
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Phase
Three
Ins. Class
F
Inverter Rated
Yes
Motor Mounting Position
Horizontal
Full Load Amps @ 50Hz
138.0/69.0 A
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
HP @ 50Hz
60
NEMA Design
N
Usable @ 208V
Not Usable at 208V
RPM @ 50Hz
1785 rpm
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
200/400
Weight
1,003 3/32 lb
Inverter Rating
Inverter Rated
Full Load Current @ 50 Hz
138.0/69.0 A
Frequency
60/50 Hz
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
Number of Speeds
1
Application
General Purpose
Nameplate Service Factor @ 50 Hz
1.15
Full Load Current @ 60 Hz
142.0/71.0 A
NEMA Design Class
N
Nameplate Voltage @ 50 Hz
200/208/400V AC
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Nameplate Horsepower @ 50 Hz
60 hp
Frame Material
Cast Iron
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Nameplate RPM @ 50 Hz
1,456 RPM
Product Type
General Purpose Motor
Manufacturers Warranty
1 yr

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 60 HP, 45.0 kW, Nameplate RPM 1785 rpm, Frame 225M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 142.0/71.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, Continuous Duty, 1701-1800

Ratings & reviews