Shop MARATHON
Create Account
R387 IEC Electric Motor 1/2 HP 1800 RPM 71B35 IP5
- Mfr # MR387
- Zoro # G723932791
product price:Â
$
797.99
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
- MR387
- Zoro #
- G723932791
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon 1/2 HP (0.500) three-phase IEC motor, 1695 RPM, frame 71 with TEFC (totally enclosed fan cooled) aluminum housing and rigid base mounting. Dual-voltage 230/460V, reversible rotation, 1.8/0.90 A, single shaft, weight 18 lb; supplier stock PEM-MR387, cross-reference MARATHON 71T17FH5508.