Metric Motor, 200L, Rigid Base

  • Mfr # TCA18P3AE211GAA009
  • Zoro # G8661841
product price: 
$
5,000.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
25
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
200L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA18P3AE211GAA009
Zoro #
G8661841
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
55 mm
Manufacturers Warranty Length
1 yr
Shaft Length
110 mm
Overall Length
769 mm
Length Less Shaft
659 mm
Frame Size
200L
Shaft Diameter
55 mm
Wire Rope Length
769 mm
Length
769 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
25
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
200L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
64.0/32.0 A
Motor Bearings
Ball
CC Number
CC003A
kW
18.5
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Frame Material
Cast Iron
Phase
Three
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Motor Application
General Purpose
Nameplate RPM
1185 rpm
Ins. Class
F
Standards
CE, UL Recognized
Duty
Continuous
Motor Service Factor
1.15
Nominal Efficiency
93 %
Max. Ambient Temp.
40 Degrees C
Weight
628 9/32 lb
Motor Mounting Position
Horizontal
Voltage @ 50Hz
200/400
Duty Cycle
Continuous
HP @ 50Hz
25 hp
Inverter Rated
Yes
No. of Speeds
1
Full Load Amps @ 50Hz
64.0/32.0 A
NEMA Design
N
Service Factor @ 50Hz
1.15
Usable @ 208V
Not Usable at 208V
RPM @ 50Hz
1185 rpm
Usable @ 200V
Not Usable at 200V
Inverter Rating
Inverter Rated
Nameplate Horsepower @ 50 Hz
25 hp
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
NEMA Design Class
N
Nameplate Voltage @ 50 Hz
208-230/460V AC
Full Load Current @ 50 Hz
64.0/32.0 A
Number of Speeds
1
Nameplate Service Factor @ 50 Hz
1.15
Efficiency Rating
NEMA Premium Efficiency
Frequency
60/50 Hz
Manufacturers Warranty
1 yr
Nameplate RPM @ 50 Hz
1,750 RPM
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Application
General Purpose
Frame Material
Cast Iron
Full Load Current @ 60 Hz
64.0/32.0 A

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 25 HP, 18.5 kW, Nameplate RPM 1185 rpm, Frame 200L, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 64.0/32.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews