Shop MARATHON

Metric Motor, 250M, Rigid Base

  • Mfr # TCA0552AE211GAA009
  • Zoro # G8661771

product price: 
$
10,901.99
/ea
Additional $545.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
75
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
250M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA0552AE211GAA009
Zoro #
G8661771
UPC #
-
Country of Origin
India
Item
General Purpose Motor
Motor Design
Three-Phase
HP
75
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
250M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
174.0/87.0 A
Motor Service Factor
1.15
Nominal Efficiency
95.4 %
kW
55.0
Motor Frame Material
Cast Iron
Duty
Continuous
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Standards
CE, UL Recognized
Ins. Class
F
Nameplate RPM
1,790 RPM
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Phase
Three
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
CC Number
CC003A
Motor Application
General Purpose
NEMA Design
N
Voltage @ 50Hz
200/400
Full Load Amps @ 50Hz
168.0/84.0 A
Inverter Rated
Yes
No. of Speeds
1
Weight
1,300 11/16 lb
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
RPM @ 50Hz
1790 rpm
Service Factor @ 50Hz
1.15
Usable @ 208V
Not Usable at 208V
HP @ 50Hz
75
Motor Mounting Position
Horizontal
Inverter Rating
Inverter Rated
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.15
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Full Load Current @ 50 Hz
168.0/84.0 A
Nameplate Voltage @ 50 Hz
200/400V AC
Bearing Type
Ball
Nameplate Service Factor @ 50 Hz
1.15
Full Load Current @ 60 Hz
174.0/87.0 A
NEMA Design Class
N
Product Type
General Purpose Motor
Manufacturers Warranty
1 yr
Insulation Class
F
Nameplate Horsepower @ 50 Hz
75 hp
Frequency
60/50 Hz
Mounting Position
Horizontal
Frame Material
Cast Iron
Nameplate RPM @ 50 Hz
2,890 RPM
Nameplate RPM @ 60 Hz
1,750 RPM
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
75 hp

Dimensions

Shaft Dia.
65 mm
Manufacturers Warranty Length
1 yr
Shaft Length
140 mm
Overall Length
941 mm
Length Less Shaft
801 mm
Frame Size
250M
Shaft Diameter
65 mm
Wire Rope Length
941 mm
Length
941 mm

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 75 HP, 55.0 kW, Nameplate RPM 1790 rpm, Frame 250M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 174.0/87.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.