Metric Motor, 250M, Rigid Base

  • Mfr # TCA0373AE211GAA009
  • Zoro # G8661814
product price: 
$
11,089.99
/ea
Additional $520.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
50
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
250M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA0373AE211GAA009
Zoro #
G8661814
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
65 mm
Manufacturers Warranty Length
1 yr
Shaft Length
140 mm
Length Less Shaft
801 mm
Overall Length
941 mm
Frame Size
250M
Shaft Diameter
65 mm
Wire Rope Length
941 mm
Length
941 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
50
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
250M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
124.0/62.0 A
Phase
Three
Motor Frame Material
Cast Iron
Duty
Continuous
Ins. Class
F
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
kW
37.0
Motor Application
General Purpose
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1190 rpm
Motor Bearings
Ball
CC Number
CC003A
Standards
CE, UL Recognized
Nominal Efficiency
94.1 %
HP @ 50Hz
50
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Service Factor @ 50Hz
1.15
NEMA Design
N
Duty Cycle
Continuous
Weight
1,144 3/16 lb
Inverter Rated
Yes
RPM @ 50Hz
1190 rpm
Full Load Amps @ 50Hz
120.0/60.0 A
Voltage @ 50Hz
200/400
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Inverter Rating
Inverter Rated
Full Load Current @ 50 Hz
120.0/60.0 A
Product Type
General Purpose Motor
Bearing Type
Ball
Number of Speeds
1
NEMA Design Class
N
Frame Material
Cast Iron
Manufacturers Warranty
1 yr
Full Load Current @ 60 Hz
124.0/62.0 A
Nameplate Service Factor @ 50 Hz
1.15
Insulation Class
F
Nameplate Voltage @ 50 Hz
200/400V AC
Efficiency Rating
NEMA Premium Efficiency
Nameplate Horsepower @ 50 Hz
50 hp
Nameplate RPM @ 50 Hz
2,892 RPM
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C
Frequency
60/50 Hz
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 50 HP, 37.0 kW, Nameplate RPM 1190 rpm, Frame 250M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 124.0/62.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews