Three-Phase General Purpose Motor, 15 HP, 254T Frame, 200V AC Voltage, 1,770 Nameplate RPM

  • Mfr # 254TTDBD6039

  • Zoro # G7432601


product price:  $1,471.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

HP
15
Nameplate RPM
1,770
Voltage
200V AC
Motor Mounting Type
Rigid Base
Full Load Amps
42.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
254TTDBD6039
Zoro #
G7432601
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 3/8 in
Overall Length
20 9/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 3/16 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
15
Nameplate RPM
1,770
Voltage
200V AC
Motor Mounting Type
Rigid Base
Full Load Amps
42.5 A
Frame
254T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA (LR2025), UL (E49747)
CC Number
CC003A
Inverter Rated
Yes
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
Yes
Usable @ 208V
No
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 15 HP, Nameplate RPM 1,770, Frame 254T, Voltage 200V AC, 60 Hz Hz, Three Phase, Full Load Amps 42.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1701-1800, CSA (LR2025), UL (E49747)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.