Carbonator Pump Motor, Cradle Base Mounting, 1/2 HP, 1,725 Nameplate RPM, 48Y Frame

  • Mfr # 5KH36MNA445X

  • Zoro # G0457125


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
HP
1/2
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KH36MNA445X
Zoro #
G0457125
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
8 3/4 in
Shaft Length
1/4 in
Shaft Dia.
5/8 in
Length Less Shaft
8 9/16 in
Height
5 13/16 in
Body Dia.
5.6 in

Details

Item
Carbonator Pump Motor
Motor Design
Split-Phase
HP
1/2
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
48Y
Motor Mounting Type
Cradle Base
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Full Load Amps
7.1-7.2/3.4-3.6
Hz
60 Hz
Motor Enclosure Design
Open Dripproof
Motor Bearings
Ball
Standards
CE Mark, CSA Certified, UL Recognized
Motor Sub Application
Carbonator Pump
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
Pump
Motor Shaft Rotation
CW/CCW
Motor Thermal Protection
Auto
Phase
Single
Nominal Efficiency
63.3 %
Motor Frame Material
Steel
Usable @ 208V
Yes
Usable @ 200V
Yes
No. of Speeds
1
Motor Mounting Position
All Angle
Duty Cycle
Continuous
Weight
19 lb
RPM @ 50Hz
1,425

Description

The MARATHON MOTORS - 5KH36MNA445X is a Carbonator Pump Motor. This specialized motor is designed to drive carbonation systems in beverage dispensing applications and plays an essential role in maintaining consistent fluid pressure and flow rates in industrial settings.
Key features include:
• Max. Ambient Temp.: 40 Degrees C, indicating optimal functioning temperature.
• Motor Service Factor: 1, suggesting its capacity to operate over standard output without overheating.
• Frame: 48Y determining compatibility with various types of compressors and pneumatic tools.
• Full Load Amps: 7.1-7.2/3.4-3.6 ensuring appropriate power supply for optimal performance.
• Motor Mounting Type: Cradle Base offering diverse solutions for different industrial requirements.
• Motor Mounting Position: All Angle for versatile usage in various industry applications.
• Horsepower (HP): 1/2 indicating greater capacity to drive pneumatic tools efficiently.
• Motor Bearings type: Ball enhancing operational efficiency.
• Standards compliance with CE Mark, CSA Certified, UL Recognized ensuring quality, safety & efficiency.
• Motor Shaft Rotation CW/CCW crucial for proper operation.
• Voltage Compatibility range from 115/200 -230V AC, 115/208 -230V AC etc ensuring optimal performance.
• Auto Thermal Protection preventing compressor motor from overheating.
• Continuous Duty Cycle indicating non-stop operation for optimal efficiency in high-demand industrial settings.
• Nominal Efficiency: 63.3% indicating filtration efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.