Shop MARATHON
See all product information
Create Account
P107A General Purpose Motor 3600 RPM 56C TEFC
- Mfr # MP107A
- Zoro # G923932775
product price:Â
$
1,101.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
No. of Speeds
1
Frame
56C
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP107A
- Zoro #
- G923932775
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Frame
- 56C
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
- HP
- 3
- Motor Enclosure Design
- TEFC
Description
Marathon 3 HP, 3600 RPM three-phase motor (PEM-MP107A) with a 56C frame and 6.5 in diameter, TEFC (totally enclosed fan cooled) enclosure, 230/460 V and 7.6/3.8 A, reversible rotation and single shaft. Rolled steel construction with C-face/footless mounting; cross-referenced to GRAINGER/DAYTON 3N649 for easy sourcing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.