Shop MARATHON
See all product information
Create Account
SY003 PMAC Motor 1.0 HP 1800 RPM TENV S56C
- Mfr # MSY003
- Zoro # G823932486
product price:Â
$
1,214.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
HP
1
Motor Enclosure Design
TENV
Hz
90 Hz
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSY003
- Zoro #
- G823932486
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- HP
- 1
- Motor Enclosure Design
- TENV
- Hz
- 90 Hz
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Frame
- 56Z
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,800 RPM
Description
Marathon MARATHON 1.0,1800,TENV,S56C,3/ PMAC permanent magnet AC motor delivers 1 HP in a 56Z frame (6.5 in diameter) with a totally enclosed non-ventilated (TENV) rolled-steel housing, rigid base mounting and single shaft; three-phase, reversible rotation at 230/460 V and 3.6/1.8 A. Supplier Stock No PEM-MSY003.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.