Zoro Homepage

Pump Motor, 1-Ph, 10 HP, 3400-3600,215JM

  • Mfr # 215TBFW7010

  • Zoro # G9922516


product price: $1,989.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Motor Design
Capacitor-Start/Run
HP
10
RPM Range
3,001-3,600
Nameplate RPM
3,500
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TBFW7010
Zoro #
G9922516
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
17 13/16 in
Shaft Length
4 1/4 in
Shaft Dia.
7/8 in
Overall Length
22 1/16 in
Height
11 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
11.1 in

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start/Run
HP
10
RPM Range
3,001-3,600
Nameplate RPM
3,500
Voltage
230V AC
Frame
215JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Duty
Continuous
Ins. Class
F
Nominal Efficiency
83.8 %
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Standards
CE, CSA, IP 22, NEMA JM, UL
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Frame Material
Steel
Frame Material
Rolled steel
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Phase
Single
Motor Sub Application
Close-Coupled Pump
Motor Application
Pump
Inverter Rated
No
Full Load Amps
41.5
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Hz
60 Hz
Motor Shaft Design
Keyed, Threaded
Motor Efficiency Group
Standard Efficient
Duty Cycle
Continuous
Weight
236 lb
Usable @ 208V
No
Motor Mounting Position
Horizontal
Usable @ 200V
No
No. of Speeds
1
Conduit Box Position
F1, F2
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 11.1 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 215JM, Hz 60 Hz, Full Load Amps 41.5, Height 11 in, HP 10, Ins. Class F, Inverter Rated No, Length Less Shaft 17 13/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.