Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Mtr, 3-Ph, 25 HP, 3560,230/460V, 284JM

  • Mfr # 284TTFCD6006

  • Zoro # G9824376


product price: $3,347.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
HP
25
RPM Range
3,001-3,600
Nameplate RPM
3,555
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284TTFCD6006
Zoro #
G9824376
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
22 in
Shaft Length
5 1/2 in
Shaft Dia.
1 1/4 in
Overall Length
27 1/2 in
Height
17 3/16 in
Body Dia.
15.6 in
Bolt Circle Dia.
11 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
25
RPM Range
3,001-3,600
Nameplate RPM
3,555
Voltage
230/460V AC
Frame
284JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Design
JM Threaded
Motor Sub Application
Close-Coupled Pump
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Thermal Protection
None
Motor Application
Pump
Hz
60 Hz
CC Number
CC003A
Frame Material
Cast Iron
Nominal Efficiency
91.7 %
Standards
CE Mark, CSA Certified, UL Recognized
Phase
Three
Full Load Amps
60.0/30.0
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Inverter Rated
Yes
Motor Frame Material
Cast Iron
Duty
Continuous
Motor Bearings
Ball
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
Weight
403 lb
No. of Speeds
1
Motor Mounting Position
Horizontal
Inverter Rating
10:1
Duty Cycle
Continuous
Conduit Box Location
Exterior
NEMA Design
B
Usable @ 200V
No
Conduit Box Position
F1, F2
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 15.6 in, Bolt Circle Dia. 11 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 284JM, Hz 60 Hz, Full Load Amps 60.0/30.0, Height 17 3/16 in, HP 25, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1, Length Less Shaft 22 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.