Shop MARATHON
See all product information
Create Account
E928A 1-1/2 HP 1800 RPM General Purpose Motor 145T 3-Phase 60Hz 230/460V
- Mfr # ME928A
- Zoro # G223931874
product price:Â
$
1,103.99
/ea
Free Shipping & Returns
Key Features
Frame
145T
Motor Shaft Rotation
Reversible
Nameplate RPM
1,755 RPM
Motor Enclosure Design
ODP
HP
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME928A
- Zoro #
- G223931874
- UPC #
- -
- Country of Origin
- Unknown
Details
- Frame
- 145T
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,755 RPM
- Motor Enclosure Design
- ODP
- HP
- 1.5
- No. of Speeds
- 1
Description
Marathon E928A general purpose motor, 1.5 HP (1755 RPM) three-phase unit with 230/460 V and 4.4/2.2 A, frame 145T, open drip proof (ODP) enclosure and reversible rotation. Rigid base mounting, rolled steel construction, single shaft, supplier stock PEM-ME928A; cross reference MARATHON 145TTDR6026.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.