R324A IEC Electric Motor 5.5 kW 3600 RPM 112MB3 IP55
- Mfr # MR324A
- Zoro # G623931986
product price:Â
$
1,459.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
HP
5.5
Hz
60 Hz
Frame
112M
Nameplate RPM
3,520 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR324A
- Zoro #
- G623931986
- UPC #
- -
- Country of Origin
- India
Details
- Motor Shaft Rotation
- Reversible
- HP
- 5.5
- Hz
- 60 Hz
- Frame
- 112M
- Nameplate RPM
- 3,520 RPM
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Motor Bearings
- Ball
Description
Marathon 5.5 HP (5.500) three-phase IEC motor R324A (PEM-MR324A) with 3510 RPM, 112M frame and TEFC cast iron construction on a rigid base. Dual voltage 230/460 V, reversible rotation, 12.6/6.3 A and single shaft, designed for general-purpose industrial motor applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.