GT1109A General Purpose Motor TEFC 3-Phase 3600 RPM 182T Frame 575V
- Mfr # MGT1109
- Zoro # G523932908
product price:Â
$
1,004.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
3
Motor Enclosure Design
TEFC
Motor Frame Material
Cast Iron
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1109
- Zoro #
- G523932908
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- HP
- 3
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Full Load Amps
- 3.2 A
- Voltage
- 575V
- Motor Bearings
- Ball
- Nameplate RPM
- 3,530 RPM
- Frame
- 182T
Description
Marathon GT1109A general purpose three-phase motor, 3 HP, 3530 RPM, frame 182T with TEFC enclosure, 575V supply, reversible rotation and cast iron construction for single-speed applications. Supplier stock PEM-MGT1109; designed without overload protection.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.