R335A IEC Electric Motor
- Mfr # MR335A
- Zoro # G823931977
product price:Â
$
5,277.99
/ea
Key Features
Frame
160L
No. of Speeds
1
HP
15
Motor Bearings
Ball
Nameplate RPM
1,180 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR335A
- Zoro #
- G823931977
- UPC #
- -
- Country of Origin
- India
- Frame
- 160L
- No. of Speeds
- 1
- HP
- 15
- Motor Bearings
- Ball
- Nameplate RPM
- 1,180 RPM
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- Reversible
Description
The Marathon MARATHON MOTOR (PEM-MR335A) is a 15 HP, three-phase IEC motor delivering 1180 RPM with a 160L cast iron frame and TEFC enclosure. Rated 230/460 V and 40.0/20.0 A, it features reversible rotation, rigid base mounting and a single shaft, suitable for general-purpose industrial applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.