R345A IEC Electric Motor - Verify Smith OR
- Mfr # MR345
- Zoro # G723932814
product price:Â
$
7,568.99
/ea
Key Features
Motor Enclosure Design
TEFC
Nameplate RPM
3,565 RPM
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR345
- Zoro #
- G723932814
- UPC #
- -
- Country of Origin
- India
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 3,565 RPM
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Ball
- Hz
- 60 Hz
- HP
- 40
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Frame
- 200L
Description
Marathon general-purpose motor (Model 200LTFC4511) offered under SKU R345B and supplier stock number PEM-MR345, suitable for a range of industrial applications. Supplied as MARATHON R345A/R345B identification PEMS number MR345, this motor provides a reliable replacement option where Marathon 200LTFC4511 specification is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.