R825 Three-Phase TEFC IEC Motor 4 kW (5.5 HP), 1800 RPM, 112M Frame, 3-Phase 60Hz
- Mfr # MR825
- Zoro # G223930921
product price:Â
$
1,250.99
/ea
Key Features
Hz
60 Hz
Motor Frame Material
Cast Iron
No. of Speeds
1
Motor Bearings
Ball
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR825
- Zoro #
- G223930921
- UPC #
- -
- Country of Origin
- India
Details
- Hz
- 60 Hz
- Motor Frame Material
- Cast Iron
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,765 RPM
- Motor Shaft Rotation
- Reversible
- Frame
- 112M
- HP
- 5.5
Description
Marathon R825 three-phase TEFC general purpose motor, 5.5 HP (4.0 kW), 1765 RPM, 230/460 V with 13.8/6.9 A, reversible rotation and 1.15 service factor; cast iron 112M frame (IP55) for continuous duty. Efficiency 91.7% meeting IE3/NEMA Premium levels, power factor 0.80, 4-pole design and compatible with line or inverter starting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.