Shop MARATHON
See all product information
Create Account
GT0810 Three-Phase ODP General Purpose Motor (3/60/2, 1,800 RPM)
- Mfr # MGT0810
- Zoro # G723932999
product price:Â
$
690.99
/ea
Free Shipping & Returns
Key Features
HP
3
Motor Enclosure Design
ODP
No. of Speeds
1
Motor Shaft Rotation
Reversible
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0810
- Zoro #
- G723932999
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 3
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Nameplate RPM
- 1,770 RPM
- Full Load Amps
- 9.2 A
- Motor Bearings
- Ball
- Voltage
- 200V
- Frame
- 182T
- Motor Frame Material
- Rolled Steel
Description
Marathon GT0810 (PEM-MGT0810) three-phase ODP general purpose motor, model 182TTDR7627, designed as a direct replacement for MARATHON 182TTDR7627. Supplier stock no. PEM-MGT0810 and SKU GT0810 identify this industrial-grade motor for maintenance and equipment replacement needs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.