Shop MARATHON
See all product information
Create Account
G578 General Purpose Motor - 1/2 HP, 1200 RPM, 56C Frame, With Base
- Mfr # MG578
- Zoro # G423931155
product price:Â
$
1,104.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
Nameplate RPM
1,140 RPM
Frame
56C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG578
- Zoro #
- G423931155
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- HP
- 0.5
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,140 RPM
- Frame
- 56C
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
Description
Marathon PEM-MG578 1/2 HP cap-start general purpose motor, single-phase TEFC design rated 1140 RPM with a 56 frame and 6.5 in diameter, voltages 115/208-230 and amperage 9.6/4.7-4.8. Reversible rotation, bolt-on base mounting, rolled steel construction and single shaft make it suitable for a range of industrial applications; cross reference MARATHON 56B11F5303.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.