S117 General Purpose Electric Motor
- Mfr # MS117
- Zoro # G023932286
product price:Â
$
796.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Frame
56
No. of Speeds
1
Motor Frame Material
Rolled Steel
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS117
- Zoro #
- G023932286
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Shaft Rotation
- Reversible
- Frame
- 56
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- HP
- 1
- Nameplate RPM
- 1,725 RPM
Description
Marathon PEM-MS117 (cross ref 56C17D5340) is a 1 HP cap-start general purpose motor delivering 1725 RPM with a 56 frame and 6.5 inch diameter; open drip proof enclosure and rolled steel construction. Single-phase 115/230V motor features reversible rotation, automatic overload protection, 13.6/6.8 A ratings, resilient base mounting, and a single shaft for common replacement and HVAC or light industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.