Shop MARATHON
See all product information
Create Account
S127 General Purpose Electric Motor
- Mfr # MS127
- Zoro # G123932872
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Full Load Amps
6.6 A
HP
0.33
No. of Speeds
1
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS127
- Zoro #
- G123932872
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 6.6 A
- HP
- 0.33
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Voltage
- 115V
- Motor Enclosure Design
- ODP
- Frame
- 48Y
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon S127 general purpose split-phase motor, 1/3 HP (0.333), 1,725 RPM, 115V single-phase with 6.6 A draw, reversible rotation and automatic overload protection in a 48Y frame (5.6 in diameter) with open drip-proof enclosure and resilient base mounting; rolled steel construction with single shaft. Supplier stock PEM-MS127; cross references: GRAINGER/DAYTON 19YW12, MARATHON 48S17D2105.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.