Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Severe Duty Mtr, 3-Ph, TEFC, 5 HP

  • Mfr # 184TTFCD6526

  • Zoro # G5799342


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
5
RPM Range
1701-1800
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TTFCD6526
Zoro #
G5799342
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Length Less Shaft
13 7/16 in
Shaft Length
2 3/4 in
Overall Length
16 3/16 in
Lead Length
3" to 8"

Details

Motor Design
Three-Phase
Phase
Three
HP
5
RPM Range
1701-1800
Voltage
460V AC
Frame
184T
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Nominal Efficiency
78.5 %
Hz
60 Hz
Standards
CSA, UL
RPM Group
1701-1800
Motor Application
General Purpose
CC Number
CC003A
Full Load Amps
6.2 A
Duty
Continuous
Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Motor Efficiency Group
NEMA Premium Efficient
No. of Speeds
1
Nameplate RPM
1755 rpm
Ins. Class
F
Includes
Max Guard Insulation
Motor Frame Material
Cast Iron
Item
Severe Duty Motor
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Bearings
Ball
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Green Certification or Other Recognition
NEMA Premium(R) Rated
Temp. Code
T2B
NEMA Design
B
Motor Mounting Position
Horizontal
Usable @ 208V
No
Weight
130 lb
Usable @ 200V
No
Duty Cycle
Continuous
Inverter Rated
Yes

Description

Severe Duty Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 1755 rpm, Frame 184T, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 6.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 78.5 Percent, Continuous Duty, 1701-1800, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.