Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Severe Duty Mtr, 3-Ph, TENV, 3 HP

  • Mfr # 182TTTCD6538

  • Zoro # G5803025


product price: $789.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3
RPM Range
1701-1800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTTCD6538
Zoro #
G5803025
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/16 in
Shaft Length
2 3/4 in
Shaft Dia.
1 1/8 in
Overall Length
12 13/16 in
Lead Length
9" to 8"

Details

Motor Design
Three-Phase
Phase
Three
HP
3
RPM Range
1701-1800
Voltage
230/460V AC
Frame
182T
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
Rigid Base
Ins. Class
F
RPM Group
1701-1800
No. of Speeds
1
Duty
Continuous
Full Load Amps
7.8/3.9 A
Includes
Max Guard Insulation
Motor Service Factor
1.15
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Standards
CSA (LR2025), UL (E49747)
CC Number
CC003A
Frame Material
Cast Iron
Motor Shaft Design
Keyed
Motor Frame Material
Cast Iron
Motor Application
General Purpose
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Efficiency Group
NEMA Premium Efficient
Nameplate RPM
1760 rpm
Nominal Efficiency
89.5 %
Item
Severe Duty Motor
NEMA Design
B
Temp. Code
T2B
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
No
Usable @ 208V
No
Duty Cycle
Continuous
Weight
112 lb
Inverter Rated
Yes
Motor Mounting Position
Horizontal
Inverter Rating
10:1

Description

Severe Duty Motor, Three-Phase, Totally Enclosed Non-Ventilated Motor Enclosure Design, 3 HP, Nameplate RPM 1760 rpm, Frame 182T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 7.8/3.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.