Three-Phase General Purpose Motor, 10 HP, 215T Frame, 575V AC Voltage, 1762 rpm Nameplate RPM

  • Mfr # 215TTFCD6030

  • Zoro # G9815811


product price:  $1,242.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

HP
10
Nameplate RPM
1762 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
10.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215TTFCD6030
Zoro #
G9815811
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 5/8 in
Overall Length
20 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
10
Nameplate RPM
1762 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
10.0 A
Frame
215T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
92.4 %
Standards
CE, CSA, UL Listed
CC Number
CC003A
Motor Thermal Protection
None
Inverter Rated
Yes
Includes
Conduit Box
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Weight
183 lb
Usable @ 208V
No
Usable @ 200V
No
Duty Cycle
Continuous
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 1762 rpm, Frame 215T, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 10.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 92.4 Percent, Continuous Duty, 1701-1800, CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.