Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM

  • Mfr # 182TTFBD6027

  • Zoro # G5672107


product price: $672.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
1,770
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
8.4-7.8/3.9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTFBD6027
Zoro #
G5672107
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 3/16 in
Overall Length
14 in
Shaft Dia.
1 1/8 in
Shaft Length
2 13/16 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
3
Nameplate RPM
1,770
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
8.4-7.8/3.9 A
Frame
182T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
87.5 %
Standards
CE, CSA (LR2025), UL (E49747)
CC Number
CC003A
Motor Thermal Protection
None
Inverter Rated
Yes
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
HP @ 50Hz
3 hp
RPM @ 50Hz
1770 rpm
Bearing Protection
Shaft Slingers
Voltage @ 50Hz
230/460
Usable @ 200V
No
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
8.4-7.8/3.9 A
Usable @ 208V
No
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 1,770, Frame 182T, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 8.4-7.8/3.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 87.5 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.