Three-Phase General Purpose Motor, 5 HP, 184T Frame, 200V AC Voltage, 1760 rpm Nameplate RPM

  • Mfr # 184TTFBD6039

  • Zoro # G5525457


product price: $737.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
1760 rpm
Voltage
200V AC
Motor Mounting Type
Rigid Base
Full Load Amps
14.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TTFBD6039
Zoro #
G5525457
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 3/16 in
Overall Length
15 in
Shaft Dia.
1 1/8 in
Shaft Length
2 13/16 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
5
Nameplate RPM
1760 rpm
Voltage
200V AC
Motor Mounting Type
Rigid Base
Full Load Amps
14.5 A
Frame
184T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CE, CSA, UL
CC Number
CC003A
Inverter Rated
Yes
Motor Thermal Protection
None
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
Yes
Duty Cycle
Continuous
Usable @ 208V
No

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 1760 rpm, Frame 184T, Voltage 200V AC, 60 Hz Hz, Three Phase, Full Load Amps 14.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1701-1800, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.