Three-Phase ODP General Purpose Motor 125 x 1800 x 405T
- Mfr # MGT0049
- Zoro # G123932681
product price:Â
$
11,050.99
/ea
Key Features
Motor Frame Material
Cast Iron
Frame
405T
No. of Speeds
1
Voltage
460V
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0049
- Zoro #
- G123932681
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Cast Iron
- Frame
- 405T
- No. of Speeds
- 1
- Voltage
- 460V
- Motor Bearings
- Ball
- Nameplate RPM
- 1,785 RPM
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 142 A
- Motor Enclosure Design
- ODP
- HP
- 125
- Hz
- 60 Hz
Description
Marathon 125/100 HP three-phase squirrel-cage motor, 93 kW, 405T cast iron frame, 1785/1485 RPM (4-pole), 460V, 60 Hz, three-speed drip-proof enclosure with reversible rotation and rigid base mounting; inverter-rated, Part Wdg start or inverter starting, 2.875 in T-shaft diameter with 7.25 in extension, 1.15 service factor, 95.4% efficiency, Insulation Class F, CE/CSA/UL recognized.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.