Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
U989-P Explosion Proof Motor 3 HP 182T 3-Phase 60Hz 230/460V
- Mfr # MU989-P
- Zoro # G723932234
product price:Â
$
1,909.99
/ea
Key Features
Frame
182T
Hz
60 Hz
Motor Enclosure Design
TEFC
Nameplate RPM
1,765 RPM
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MU989-P
- Zoro #
- G723932234
- UPC #
- -
- Country of Origin
- United States
Details
- Frame
- 182T
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,765 RPM
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- No. of Speeds
- 1
- HP
- 3
Description
Marathon PEM-MU989-P explosion-proof three-phase motor, 3 HP, 1765 RPM with 182T frame and EPFC enclosure, suitable for hazardous locations. Cast iron rigid base motor offers reversible rotation (REV), thermostat overload protection, single shaft, and dual-voltage 230/460 V with 8.0/4.0 A ratings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.