Shop MARATHON
See all product information
Create Account
U246 XRI General Purpose Motor
- Mfr # MU246
- Zoro # G623932785
product price:Â
$
1,036.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,510 RPM
Motor Shaft Rotation
Reversible
No. of Speeds
1
HP
2
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MU246
- Zoro #
- G623932785
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 3,510 RPM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 2
- Motor Enclosure Design
- ODP
- Frame
- 145T
Description
Marathon XRI General Purpose motor (PEM-MU246) is a 2 HP, three-phase 3510 RPM 145T-frame motor with 230/460 V capability and reversible rotation, built in rolled steel with an ODP (Open Drip Proof) enclosure and rigid base mounting. It features thermostat overload protection, single shaft, rated 5.6/2.8 A, and ships at 33 lb with dimensions 17 in L x 13 in W x 12 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.