Shop MARATHON
See all product information
Create Account
U363A TEFC 145JM Close-Coupled Pump Motor 3 HP 3600 RPM 3/60/230-460V
- Mfr # MU363A
- Zoro # G223932765
product price:Â
$
1,197.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
HP
3 hp
Motor Enclosure Design
TEFC
Nameplate RPM
3,505 RPM
Frame
145JM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MU363A
- Zoro #
- G223932765
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- HP
- 3 hp
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 3,505 RPM
- Frame
- 145JM
- No. of Speeds
- 1
Description
Marathon 3 HP close-coupled pump motor, model PEM-MU363A, three-phase 230/460V unit rated 3505 RPM with 7.6/3.8 A, frame 145JM and TEFC (totally enclosed fan cooled) enclosure. Reversible rotation, rolled steel construction, rigid base mounting and single shaft design make this motor suitable for pump applications requiring durable, industrial-grade performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.