Three-Phase ODP General Purpose Motor 75 HP 3600 RPM 3/60
- Mfr # MGT0083
- Zoro # G923932843
product price:Â
$
6,791.99
/ea
Key Features
HP
75
Hz
60 Hz
Motor Enclosure Design
ODP
Nameplate RPM
3,565 RPM
Frame
364TS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0083
- Zoro #
- G923932843
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 75
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,565 RPM
- Frame
- 364TS
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
Description
Marathon 75/60 HP three-phase drip-proof general purpose motor in 364TS frame, 230/460V, 3-speed, reversible and inverter-rated squirrel-cage design with rigid base mounting for horizontal service. Key specs: 3565/2968 RPM, 56 kW, 93.6% efficiency, 1.15 service factor, F insulation, 1.875 in shaft diameter with 3.75 in extension, UL/CSA/CE recognized.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.