Shop MARATHON
See all product information
Create Account
U758-P General Purpose Motor 1 x 1800 RPM 143T ODP
- Mfr # MU758-P
- Zoro # G523932496
product price:Â
$
835.99
/ea
Free Shipping & Returns
Key Features
HP
1
No. of Speeds
1
Motor Shaft Rotation
Reversible
Motor Enclosure Design
ODP
Nameplate RPM
1,760 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MU758-P
- Zoro #
- G523932496
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 1
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,760 RPM
- Frame
- 143T
Description
Marathon 1 HP three-phase motor MARATHON 1*1800*143T*ODP (PEM-MU758-P) features 1760 RPM, frame 143T and an ODP open drip-proof enclosure. Dual-voltage 230/460 V with reversible rotation, 3.0/1.5 A, rigid base mounting, rolled steel construction and a single shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.