Zoro Homepage

Vector Motor, 22.3 lb-ft, 7.5 HP, 230/460 V

  • Mfr # 213THFW7726

  • Zoro # G3375915


product price: $1,684.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
7 1/2
Torque
22.3 ft-lb
Nameplate RPM
1,770
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213THFW7726
Zoro #
G3375915
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
21 in
Shaft Dia.
1 3/8 in
Shaft Length
3 1/8 in
Length Less Shaft
17 7/8 in
Manufacturers Warranty Length
3 Years

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 21.4/10.7 A, 213TC Frame, Torque 22.3 ft-lb, Max. Speed 4,000 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.