Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 22.3 lb-ft, 7.5 HP, 230/460 V

  • Mfr # 213THTL7726

  • Zoro # G1888774


product price: $3,009.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
7 1/2
Torque
22.3 ft-lb
Nameplate RPM
1,765
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213THTL7726
Zoro #
G1888774
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 9/16 in
Shaft Length
3 1/8 in
Shaft Dia.
1 3/8 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in
Manufacturers Warranty Length
3 Years
Length Less Shaft
17 7/16 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
7 1/2
Torque
22.3 ft-lb
Nameplate RPM
1,765
Speed Range
1,000:1
Max. Speed
4,200 RPM
Frame
213TC
Voltage
230/460V AC
Motor Thermal Protection
None
Motor Mounting Position
Horizontal
Motor Application
Crane
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Motor Frame Material
Aluminum
Warranty
3 yr
Frame Material
Aluminum
Finish
Black
Standards
CE, UL Recognized
Ins. Class
F
Full Load Amps
21.0/10.5 A
Ambient Temperature
40 Degrees C
Motor Shaft Design
Keyed
Max. Operating Frequency
120 Hz
Encoder Shaft
5/8 x 1-3/4 in
Base
Rigid
NEMA Design
A
RPM Range
1,701-1,800
Duty
Continuous
Motor Service Factor
1
Insulation Feature
Patented MAX GUARD
Motor Bearings
Ball
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Nominal Efficiency
90.2 %
Encoder Acceptable
Yes
Motor Mounting Type
Rigid Base
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Efficiency Group
Energy Efficient
Phase
Three
Weight
135 lb
Usable @ 208V
No
Usable @ 200V
No
Duty Cycle
Continuous
No. of Speeds
1
Max. Ambient Temp.
104 Degrees F
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 21.0/10.5 A, 213TC Frame, Torque 22.3 ft-lb, Max. Speed 4,200 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.