Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 3-Phase, 10HP, 230/460V

  • Mfr # 215THFS8029

  • Zoro # G9923051


product price: $3,200.91
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
10
Nameplate RPM
1,765
Speed Range
2,000:1
Max. Speed
1,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215THFS8029
Zoro #
G9923051
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 1/8 in
Shaft Dia.
1 3/8 in
Overall Length
22 1/2 in
Encoder Shaft Dimensions
1 in x 1 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
Vector Motor
Motor Design
3-Phase
HP
10
Nameplate RPM
1,765
Speed Range
2,000:1
Max. Speed
1,800 RPM
Frame
215TC
Voltage
230/460V AC
Motor Thermal Protection
T-Stat
Motor Service Factor
1
RPM Range
1,701-1,800
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Base
Rigid
Ins. Class
H
Max. Operating Frequency
90 Hz
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Mounting Position
Horizontal
Encoder Acceptable
Yes
Motor Frame Material
Cast Iron
Duty
Continuous
Motor Shaft Rotation
CW/CCW
NEMA Design
A
Phase
Three
Ambient Temperature
40 Degrees C
Frame Material
Cast Iron
Nominal Efficiency
90.2 %
Warranty
3 yr
Full Load Amps
25.4/12.7 A
Motor Bearings
Ball
Insulation Feature
Class F
Motor Application
Crane
Hz
60 Hz
Finish
Enamel
Encoder Shaft
1 in x 1-3/4 in
Motor Mounting Type
Rigid Base
Standards
CE, CSA, UL Recognized
Motor Shaft Design
Keyed
Motor Efficiency Group
Energy Efficient
Conduit Box Location
Exterior
Weight
252 lb
Duty Cycle
Continuous
No. of Speeds
1
Max. Ambient Temp.
104 Degrees F
Usable @ 200V
No
Usable @ 208V
No
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 25.4/12.7 A, 215TC Frame, Max. Speed 1,800 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 90 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.