Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 3-Phase, 125HP, 460V

  • Mfr # 444THFN8046

  • Zoro # G9922857


product price: $27,666.24
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
125
Nameplate RPM
1,785
Speed Range
2,000:1
Max. Speed
1,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444THFN8046
Zoro #
G9922857
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54 7/8 in
Shaft Length
8 3/4 in
Shaft Dia.
3 3/8 in
Manufacturers Warranty Length
3 yr
Encoder Shaft Dimensions
1 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
125
Nameplate RPM
1,785
Speed Range
2,000:1
Max. Speed
1,200 RPM
Frame
444T
Voltage
460V AC
Motor Thermal Protection
T-Stat
Phase
Three
Standards
CE, CSA, UL Recognized
Motor Efficiency Group
Energy Efficient
Duty
Continuous
Motor Service Factor
1
Motor Bearings
Ball
Motor Mounting Type
Rigid Base
NEMA Design
B
RPM Range
1,701-1,800
Encoder Shaft
1 in x 1-3/4 in
Full Load Amps
138 A
Base
Rigid
Motor Frame Material
Cast Iron
Ambient Temperature
40 Degrees C
Motor Application
Crane
Finish
Enamel
Warranty
3 yr
Ins. Class
H
Encoder Acceptable
Yes
Motor Mounting Position
Horizontal
Nominal Efficiency
95 %
Insulation Feature
Class F
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Shaft Design
Keyed
Max. Operating Frequency
90 Hz
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Frame Material
Cast Iron
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Usable @ 208V
No
No. of Speeds
1
Weight
2,010 lb
Usable @ 200V
No
Conduit Box Location
Exterior
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 125 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 460V AC, Full Load Amps 138 A, 444T Frame, Max. Speed 1,200 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 90 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.