Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 3-Phase, 25HP, 230/460V

  • Mfr # 324THFPA8086

  • Zoro # G1968403


product price: $13,516.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
25
Nameplate RPM
1,170
Speed Range
2,000:1
Max. Speed
1,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
324THFPA8086
Zoro #
G1968403
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
2 1/8 in
Overall Length
40 9/16 in
Shaft Length
5 in
Encoder Shaft Dimensions
1 in x 1 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
Vector Motor
Motor Design
3-Phase
HP
25
Nameplate RPM
1,170
Speed Range
2,000:1
Max. Speed
1,800 RPM
Frame
324TC
Voltage
230/460V AC
Motor Thermal Protection
T-Stat
RPM Range
1,101-1,200
Motor Bearings
Ball
Hz
60 Hz
Ins. Class
H
Ambient Temperature
40 Degrees C
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
95.4 %
NEMA Design
B
Phase
Three
Encoder Acceptable
Yes
Frame Material
Cast Iron
Motor Efficiency Group
Energy Efficient
Motor Mounting Position
Horizontal
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Max. Operating Frequency
90 Hz
Duty
Continuous
Standards
CE, CSA Certified (LR2025), UL Recognized (E49747)
Motor Mounting Type
Rigid Base
Motor Application
Crane
Finish
Enamel
Base
Rigid
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Shaft Design
Keyed
Encoder Shaft
1 in x 1-3/4 in
Insulation Feature
Class F
Full Load Amps
67.0/33.5 A
Warranty
3 yr
Motor Service Factor
1
Motor Frame Material
Cast Iron
Usable @ 200V
No
Usable @ 208V
No
Duty Cycle
Continuous
Conduit Box Location
Exterior
Weight
633 lb
No. of Speeds
1
Max. Ambient Temp.
104 Degrees F
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 67.0/33.5 A, 324TC Frame, Max. Speed 1,800 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 90 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.