Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 3-Phase, 30HP, 230/460V

  • Mfr # 326THFPA8086

  • Zoro # G1968780


product price: $13,184.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
30
Nameplate RPM
1,170
Speed Range
2,000:1
Max. Speed
1,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
326THFPA8086
Zoro #
G1968780
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 1/16 in
Shaft Dia.
2 1/8 in
Shaft Length
5 in
Manufacturers Warranty Length
3 yr
Encoder Shaft Dimensions
1 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
30
Nameplate RPM
1,170
Speed Range
2,000:1
Max. Speed
1,800 RPM
Frame
326TC
Voltage
230/460V AC
Motor Thermal Protection
T-Stat
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
89.5 %
NEMA Design
B
Base
Rigid
Motor Application
Crane
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Duty
Continuous
Frame Material
Cast Iron
Full Load Amps
80.5/40.0 A
Encoder Shaft
1 in x 1-3/4 in
Ambient Temperature
40 Degrees C
Finish
Enamel
RPM Range
1,101-1,200
Insulation Feature
Class F
Motor Efficiency Group
Energy Efficient
Phase
Three
Max. Operating Frequency
90 Hz
Standards
CE, CSA, UL Recognized
Motor Service Factor
1
Motor Mounting Position
Horizontal
Hz
60 Hz
Motor Mounting Type
Rigid Base
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Encoder Acceptable
Yes
Motor Shaft Design
Keyed
Warranty
3 yr
Ins. Class
H
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Conduit Box Location
Exterior
Weight
627 lb
Usable @ 200V
No
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
Usable @ 208V
No
No. of Speeds
1
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 80.5/40.0 A, 326TC Frame, Max. Speed 1,800 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 90 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.