Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 33.7 lb-ft, 7.5 HP, 230/460V

  • Mfr # 254THTL5776

  • Zoro # G1533831


product price: $4,498.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
7 1/2
Torque
33.7 ft-lb
Nameplate RPM
1,170
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254THTL5776
Zoro #
G1533831
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 3/4 in
Overall Length
25 3/8 in
Shaft Dia.
1 5/8 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in
Length Less Shaft
21 5/8 in
Manufacturers Warranty Length
3 yr

Details

Item
Vector Motor
Motor Design
3-Phase
HP
7 1/2
Torque
33.7 ft-lb
Nameplate RPM
1,170
Speed Range
1,000:1
Max. Speed
1,200 RPM
Frame
254TC
Voltage
230/460V AC
Motor Thermal Protection
None
Motor Application
Crane
Ambient Temperature
40 Degrees C
Full Load Amps
22.0/11.0 A
Nominal Efficiency
87.5 %
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Insulation Feature
Patented MAX GUARD
Motor Shaft Rotation
CW/CCW
Warranty
3 yr
RPM Range
1,101-1,200
Hz
60 Hz
Duty
Continuous
Motor Frame Material
Aluminum
Frame Material
Aluminum
Standards
CE, CSA, UL Recognized
Phase
Three
Motor Mounting Position
Horizontal
Base
Rigid
Motor Service Factor
1
Encoder Acceptable
Yes
Encoder Shaft
5/8 x 1-3/4 in
Motor Mounting Type
Rigid Base
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Design
Keyed
Motor Efficiency Group
Standard Efficient
Max. Operating Frequency
120 Hz
NEMA Design
A
Motor Bearings
Ball
Finish
Black
Ins. Class
F
No. of Speeds
1
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
Weight
223 lb
Conduit Box Location
Exterior
Usable @ 208V
No
Usable @ 200V
No
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 22.0/11.0 A, 254TC Frame, Torque 33.7 ft-lb, Max. Speed 1,200 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.