Zoro Homepage

Vector Motor, 5 HP, 14.9 ft.-lb., Ball

  • Mfr # 184THTY7726

  • Zoro # G2030500


product price: $2,170.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
5
Torque
14.9 ft-lb
Nameplate RPM
1,760
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184THTY7726
Zoro #
G2030500
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 5/8 in
Shaft Dia.
1 1/8 in
Overall Length
17 11/16 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
5
Torque
14.9 ft-lb
Nameplate RPM
1,760
Speed Range
1,000:1
Max. Speed
3,600 RPM
Frame
184TC
Voltage
230/460V AC
Motor Thermal Protection
None
Max. Operating Frequency
120 Hz
Motor Mounting Type
Rigid Base
Hz
60 Hz
Motor Application
Washdown
Base
Rigid
Encoder Acceptable
Yes
Duty
Continuous
Phase
Three
Finish
Powder Coated
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Ins. Class
F
RPM Range
1,701-1,800
Motor Bearings
Ball
Standards
CE, UL Recognized
Nominal Efficiency
89.5 %
Motor Service Factor
1
Full Load Amps
13.4/6.7 A
Encoder Shaft
Yes
Motor Shaft Design
Keyed
Motor Efficiency Group
NEMA Premium Efficient
Motor Frame Material
Aluminum
Insulation Feature
Max Guard
Motor Enclosure Design
Totally Enclosed Non-Ventilated
NEMA Design
A
Ambient Temperature
40 Degrees C
Frame Material
Aluminum
CC Number
CC003A
Motor Mounting Position
Horizontal
Motor Shaft Rotation
CW/CCW
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
No
No. of Speeds
1
Usable @ 208V
No
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
Weight
92 lb
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 13.4/6.7 A, 184TC Frame, Torque 14.9 ft-lb, Max. Speed 3,600 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.