Zoro Homepage

Vector Motor, 5 HP, 15 ft.-lb., 230/460V

  • Mfr # 184THFW7726

  • Zoro # G5820141


product price: $1,497.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
5
Torque
15 ft-lb
Nameplate RPM
1,760
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184THFW7726
Zoro #
G5820141
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Overall Length
14 in
Shaft Length
2 7/8 in
Length Less Shaft
11 1/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
5
Torque
15 ft-lb
Nameplate RPM
1,760
Speed Range
1,000:1
Max. Speed
4,200 RPM
Frame
184TC
Voltage
230/460V AC
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Efficiency Group
Energy Efficient
Motor Mounting Position
Horizontal
Full Load Amps
13.0/6.5 A
Duty
Continuous
Motor Shaft Design
Keyed
Phase
Three
RPM Range
1,701-1,800
Base
Bolt On
Motor Bearings
Ball
Motor Mounting Type
Rigid Base
Hz
60 Hz
NEMA Design
A
Motor Frame Material
Steel
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Encoder Acceptable
No
Ambient Temperature
40 Degrees C
Insulation Feature
CR200 Magnet Wire Class H
Motor Shaft Rotation
CW/CCW
Encoder Shaft
None
Motor Application
Crane
Ins. Class
H
Standards
CE, UL Recognized
Max. Operating Frequency
120 Hz
Motor Service Factor
1
Finish
Black
Nominal Efficiency
87.5 %
Frame Material
Rolled steel
No. of Speeds
1
Weight
92 lb
Conduit Box Location
Exterior
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
Usable @ 208V
No
Usable @ 200V
No
Conduit Box Position
F3

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 13.0/6.5 A, 184TC Frame, Torque 15 ft-lb, Max. Speed 4,200 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.