Zoro Homepage

Vector Motor, 5 HP, 3600 rpm, 230/460V

  • Mfr # 213THES8053

  • Zoro # G9922762


product price: $9,587.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
5
Nameplate RPM
1,765
Speed Range
2,000:1
Max. Speed
3,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213THES8053
Zoro #
G9922762
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 3/8 in
Overall Length
26 3/16 in
Shaft Length
3 1/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
5
Nameplate RPM
1,765
Speed Range
2,000:1
Max. Speed
3,600 RPM
Frame
213TC
Voltage
230/460V AC
Motor Thermal Protection
None
Motor Application
Crane
Insulation Feature
Max Guard
NEMA Design
A
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
NEMA Premium Efficient
Base
Rigid
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Hz
60 Hz
CC Number
CC003A
Motor Frame Material
Cast Iron
Encoder Shaft
1 in
Ins. Class
F
Max. Operating Frequency
90 Hz
Motor Bearings
Ball
Motor Service Factor
1
Ambient Temperature
40 Degrees C
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Encoder Acceptable
Yes
Duty
Continuous
Phase
Three
Standards
UL Listed
Motor Mounting Position
Horizontal
Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
90.2 %
Motor Mounting Type
Rigid Base
Full Load Amps
13/6.5 A
Warranty
3 yr
RPM Range
1,701-1,800
Finish
Blue
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
No
Duty Cycle
Continuous
No. of Speeds
1
Weight
240 lb
Usable @ 208V
No
Max. Ambient Temp.
104 Degrees F
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 13/6.5 A, 213TC Frame, Max. Speed 3,600 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 90 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.