Zoro Homepage

Vector Motor, 7-1/2 HP, 3600 rpm, 230/460V

  • Mfr # 254THEN8058

  • Zoro # G9922753


product price: $11,858.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
7 1/2
Nameplate RPM
1,782
Speed Range
2,000:1
Max. Speed
1,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254THEN8058
Zoro #
G9922753
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 3/16 in
Shaft Length
3 3/4 in
Shaft Dia.
1 5/8 in
Manufacturers Warranty Length
3 yr

Details

Item
Vector Motor
Motor Design
3-Phase
HP
7 1/2
Nameplate RPM
1,782
Speed Range
2,000:1
Max. Speed
1,800 RPM
Frame
254TC
Voltage
230/460V AC
Motor Thermal Protection
None
Warranty
3 yr
Ins. Class
F
Duty
Continuous
Motor Frame Material
Cast Iron
Encoder Shaft
1 in
Motor Application
Crane
Finish
Blue
Max. Operating Frequency
120 Hz
Base
Rigid
Hz
60 Hz
Insulation Feature
Max Guard
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Service Factor
1
Motor Shaft Design
Keyed
Phase
Three
Motor Mounting Position
Horizontal
Standards
CL I GR C&D, CL II GR E, CSA Certified (LR47504), F&G, UL Listed (E12044)
RPM Range
1,701-1,800
NEMA Design
A
Motor Mounting Type
Rigid Base
Encoder Acceptable
Yes
Nominal Efficiency
91.7 %
Full Load Amps
22.0/11.0 A
Motor Enclosure Design
Totally Enclosed Non-Ventilated
CC Number
CC003A
Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Ambient Temperature
40 Degrees C
Motor Bearings
Ball
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
No. of Speeds
1
Conduit Box Location
Exterior
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
Usable @ 200V
No
Includes
BEI H38 Explosion Proof Encoder 1024 ppr
Weight
344 lb
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,782, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 22.0/11.0 A, 254TC Frame, Max. Speed 1,800 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.