Zoro Homepage

Vector Motor, 74.2 lb-ft, 25 HP, 230/460 V

  • Mfr # 284THTNA7026

  • Zoro # G2281133


product price: $6,289.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
25
Torque
74.2 ft-lb
Nameplate RPM
1,770
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284THTNA7026
Zoro #
G2281133
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 7/8 in
Shaft Length
4 3/8 in
Overall Length
27 1/16 in
Length Less Shaft
22 11/16 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in
Manufacturers Warranty Length
3 yr

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 62.0/31.0 A, 284TC Frame, Torque 74.2 ft-lb, Max. Speed 1,800 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.