Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 9.0 lb-ft, 2 HP, 230/460 V

  • Mfr # 184THTL7776

  • Zoro # G1505393


product price: $2,213.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
2
Torque
9 ft-lb
Nameplate RPM
1,160
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184THTL7776
Zoro #
G1505393
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 5/8 in
Overall Length
16 15/16 in
Length Less Shaft
14 5/16 in
Manufacturers Warranty Length
3 Years
Encoder Shaft Dimensions
5/8 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
2
Torque
9 ft-lb
Nameplate RPM
1,160
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
184TC
Voltage
230/460V AC
Motor Thermal Protection
None
NEMA Design
A
Motor Shaft Design
Keyed
Warranty
3 yr
Motor Mounting Type
Rigid Base
Duty
Continuous
Encoder Acceptable
Yes
Insulation Feature
Patented MAX GUARD
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Motor Service Factor
1
Frame Material
Aluminum
Full Load Amps
6.6/3.3 A
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Base
Rigid
Motor Frame Material
Aluminum
Encoder Shaft
5/8 x 1-3/4 in
Ambient Temperature
40 Degrees C
Finish
Black
Motor Efficiency Group
Standard Efficient
Motor Application
Crane
Motor Shaft Rotation
CW/CCW
Standards
CE, UL Recognized
Phase
Three
Nominal Efficiency
82.5 %
RPM Range
1,101-1,200
Ins. Class
F
Max. Operating Frequency
120 Hz
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Usable @ 208V
No
No. of Speeds
1
Weight
88 lb
Usable @ 200V
No
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,160, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 6.6/3.3 A, 184TC Frame, Torque 9 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.